Inside Corner Tool, SS, 11 x 6-3/8 In
Mfr # 13P539
Zoro # G4791543
product price:Â $11.59
/eaKey Features
Blade Material
Stainless Steel
Blade Type
Flexible
Blade Width (In.)
6 3/8 in
Handle
PP/TPR
Handle Length (In.)
4 7/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13P539
Zoro #
G4791543
UPC #
190735742440
Country of Origin
Taiwan, Province of China
Dimensions
Blade Width (In.)
6 3/8 in
Handle Length (In.)
4 7/8 in
Length (In.)
11 in
Width (In.)
6 3/8 in
Handle Dia. (In.)
1 1/4 in
Blade Length
5 in
Handle Length
5 in
Blade Width
4 in
Details
Item
Inside Corner Trowel
Blade Material
Stainless Steel
Blade Type
Flexible
Handle
PP/TPR
Handle Design
Cushion Grip
Characteristics
Lightweight, Aluminum Mounting
Application
For Finishing Both Sides of Corner at Same Time
Product Type
Inside Corner Trowel
Handle Material
Plastic/Rubber
Compatible Primary Material
Concrete, Drywall, Masonry, Plaster
Blade Shape
Inside Corner
Handle Style
Ergonomic
Features
Durable
Description
Inside Corner Trowel, Blade Length 5 in, Blade Material Stainless Steel, Blade Shape Inside Corner, Blade Width 4 in, Compatible Primary Material Concrete, Drywall, Masonry, Plaster, Features Durable, Handle Length 5 in, Handle Material Plastic/Rubber, Handle Style Ergonomic, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Inside Corner Trowel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.