Calibration Weight, 2 lb., Painted
Mfr # 12874
Zoro # G4792322
product price:Â $51.59
/eaKey Features
Material
Cast iron
Finish
Painted
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12874
Zoro #
G4792322
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2.12 in
Overall Length
3 in
Overall Height
4.56 in
Details
Item
Calibration Weight
Material
Cast iron
Finish
Painted
Measurement Type
Avoirdupois
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Grip Handle
Nominal Mass
2 lb
Calibration Weight Material
Cast Iron
Calibration Weight Class
7
Class
7
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Calibration Tolerance
430 mg
Weight Style
Grip Handle
Compliance
ASTM
Calibration Certificate
No Certificate
Description
Calibration Weight, Nominal Mass 2 lb, Calibration Weight Class 7, Calibration Certificate Statement of Accuracy, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Includes Not Applicable, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 4.56 in, Overall Length 3 in, Overall Width 2.12 in, Calibration Tolerance 430 mg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.