Shop RICE LAKE WEIGHING SYSTEMS
See all product information
Create Account
Truck & Axle Scales - NEW COLLECTION
- Mfr # 227314
- Zoro # G022843569
product price:Â
$
2,392.99
/ea
Free Shipping & Returns
Key Features
Batteries Required
Yes
Includes
BLTH-1, RF1TR-1, Touchscreen, US and EU Adapters
Wire Rope Length
1 1/2 ft
Number of Batteries Included
1
Overall Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227314
- Zoro #
- G022843569
- UPC #
- -
- Country of Origin
- Italy
- Batteries Required
- Yes
- Includes
- BLTH-1, RF1TR-1, Touchscreen, US and EU Adapters
- Item
- Scale Indicator
- Number of Batteries Included
- 1
- Battery Type
- Rechargeable
- Compatible Manufacturer Part Number
- Load Ranger Scales (212107, 212106, 212103, 212102, 212101, 212097, 212096)
- Standards
- CSA, OIML
- Number of Batteries Required
- 1
- Batteries Included
- Yes
- Display Type
- TFT Touchscreen
Dimensions
- Wire Rope Length
- 1 1/2 ft
- Overall Height
- 7 in
- Overall Width
- 1 ft
- Display Character Height
- 1 in
- Overall Length
- 1 1/2 ft
- Length
- 1 1/2 ft
Description
Scale Indicator, Display Type TFT Touchscreen, Overall Height 7 in, Overall Width 1 ft, Overall Length 1 1/2 ft, Weighing Units kg, lb, Display Character Height 1 in, Battery Type Rechargeable, Number of Batteries Included 1, Number of Batteries Required 1, Batteries Included Yes, Batteries Required Yes, Includes BLTH-1, RF1TR-1, Touchscreen, US and EU Adapters, Standards CSA, OIML, Interface Not Applicable, Basic Power Source Battery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.