This item is Discontinued.

Council Tool Hudson Bay Axe, 2 lb, Hickory, 22-1/2 In L JP20HB24C

Hudson Bay Axe, 2 lb, Hickory, 22-1/2 In L (Discontinued)

  • Mfr # JP20HB24C
  • Zoro # G4793056
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JP20HB24C
Zoro #
G4793056
UPC #
008298152432
Country of Origin
United States

Dimensions

Overall Length
22-1/2"

Details

Handle Material
Hickory
Head Material
5160 Alloy Steel
Features
Heat Treated And Tempered
Includes
Leather Sheath
Handle
Curved
Meets/Exceeds
Rc 50-54
Head Weight
2 lb.
Cutting Edge
4-1/4"
Item
Hudson Bay Axe

Description

Hudson Bay Axe, Handle Material Hickory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.