Wobble Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome

  • Mfr # J4760W

  • Zoro # G4793634


product price:  $16.29
/ea

Key Features

Drive Size
1/4"
Overall Length
3 in
Finish
Chrome
Number of Pieces
1
For Use With
1/4" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J4760W
Zoro #
G4793634
UPC #
662679140915
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
3 in
Output Drive Size
1/4"
Input Drive Size
1/4 in

Details

Item
Wobble Extension
Finish
Chrome
Number of Pieces
1
For Use With
1/4" Drive Sockets
Standards
ASME B107.10M
Features
Positive Socket Retention
Drive Type
Hand
SAE or Metric
SAE
Locking
No
Output Drive Type
Male Square
Number of Points
4
Non-Sparking
No
Insulated
No
Output Drive Shape
Square
Input Drive Shape
Square
Output Drive Gender
Male
Socket Extension Type
Wobble
Input Drive Gender
Female
Socket Extension Style
Wobble
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Provides up to 17° angle of operation
Socket can be pushed past the detent ball for straight driving

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.