Zoro Homepage
This item is Discontinued.
Progress Lighting Floral Fabric Shade 16" Dia. P8766-01

Floral Fabric Shade 16" Dia. (Discontinued)

  • Mfr # P8766-01
  • Zoro # G4798081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8766-01
Zoro #
G4798081
UPC #
785247162284
Country of Origin
China

Details

Item
Floral Fabric Shade 16" Dia.

Description

Floral Fabric Shade 16 In. Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.