Countersink, 1-1/2" L, HSS, 3-Flute
Mfr # 56836
Zoro # G4798652
product price:Â $16.69
/eaKey Features
Body Dia.
1/4 in
Shank Dia.
3/16 in
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56836
Zoro #
G4798652
UPC #
662355568361
Country of Origin
China
Dimensions
Body Dia.
1/4 in
Shank Dia.
3/16 in
Overall Length
1 1/2 in
Sizes Included
1/4"
Size- Decimal
1/4" (0.2500)
Shank Length
3/16 in
Size - Decimal
1/4 in - 0.2500
Details
Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Application
Tool Steel, Alloy steel, Cast Iron, Portable Applications
Type
3-Flute
Included Angle
82 Degrees
Flute Type
Spiral
Measurement System
Fractional Inch
Number of Pieces
1
Material
High Speed Steel
Finish - Machining
Black Oxide
Primary Material Application ISO Code
K, M, N, S1
Standards
ASME B94.11M
Description
Countersink, 82 Degrees , 1/4 in, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.