
External Retaining Ring, Steel, Plain Finish, 100 PK
Mfr # 100REXSS
Zoro # G4799372
product price:Â $156.99
/pk 100, $1.57/ea
Free Shipping & Returns
Key Features
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100REXSS
Zoro #
G4799372
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fits Shaft Diameter
1 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Description
Retaining Rings, 1.000 EXTERNAL R,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.