
Flat Washer, For Screw Size 8" , Steel Plain Finish, 2000 PK
Mfr # 08WFBW300
Zoro # G4799564
product price:Â $312.99
/pk 2000, $0.16/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Plain
For Screw Size
8"
Outside Diameter
0.64 in
Minimum Thickness
0.071 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
08WFBW300
Zoro #
G4799564
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
8"
Outside Diameter
0.64 in
Minimum Thickness
0.071 in
Details
Item
Flat Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-.015
Material Grade/Class
300
Description
8 Type B Flat Washer Wide 300 Series Stainless Steel DFAR Made in USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.