
External-E E-Clip, Stainless Steel Plain Finish, 0.312 in Shaft Dia, 100 PK
Mfr # 31RSESS
Zoro # G4799880
product price:Â $15.99
/pk 100, $0.16/eaKey Features
Type
External-E
Fits Shaft Diameter
0.312 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31RSESS
Zoro #
G4799880
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fits Shaft Diameter
0.312 in
Details
Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Description
Retaining Rings, .312 E RING SS,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.