External Retaining Ring, Steel Plain Finish, 1-3/4 in Shaft Dia, 100 PK

  • Mfr # 175REXSS

  • Zoro # G4802242


product price:  $627.99
/pk 100, $6.28/ea
Free Shipping & Returns

Key Features

Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
175REXSS
Zoro #
G4802242
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1-3/4 in

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

1.750 External Retaining Ring Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.