Zoro Homepage
This item is Discontinued.
Albion Caster Wheel, Ld Rating 700lb, Dia. 3-1/4" TM0320112G

Caster Wheel, Ld Rating 700lb, Dia. 3-1/4" (Discontinued)

  • Mfr # TM0320112G
  • Zoro # G4805902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM0320112G
Zoro #
G4805902
UPC #
-
Country of Origin
Unknown

Dimensions

Wheel Dia.
3 1/4 in
Fits Axle Dia.
1/2"
Wheel Width
2 in
Bore Dia.
3/4"

Details

Load Rating
700 lb
Wheel Color
Black
Core Color
Black
Spanner Bushing
Included
Durometer
Rockwell 102 E
Item
Caster Wheels
Resistant To
Most Acids and Chemicals
includes Spanner Bushing
Included
Includes Spanner Bushing
Included
Load Rating Range
300 to 999 lb

Description

Caster Wheels, 700 lb Load Rating, 300 to 999 lb Load Rating Range, 3 1/4 in Wheel Dia., 2 in Wheel Width, Included Includes Spanner Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.