Type U Crimping Die, 700 kcmil

  • Mfr # U321

  • Zoro # G4807591


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series Y35, Y39, Y45, Y46, Y750
Capacity Aluminum Lug - Crimper
336.4 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U321
Zoro #
G4807591
UPC #
781810007396
Country of Origin
United States

Dimensions

Length (In.)
.71
Number of Crimping Sizes
1

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series Y35, Y39, Y45, Y46, Y750
Capacity Aluminum Lug - Crimper
336.4 kcmil
Max. Crimping Force - Crimper
12 ton
For Use With
Y35,Y39,Y750,Y45,Y46, PAT750, PAT46
Application
Crimping
Cable Range
700 kcmil
Crimping Capacity
336.4 kcmil Aluminum Lug
Compatible Connector Type
YCA-R-N, YCAK-R-N, YCR, YCS-A, YCU-A, YDS-A, YDS-AT
Compatible with Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Maximum Crimping Force
12 ton
Compatible Cable Type
Aluminum
Compatible with Series
U Style
Number of Pieces
1
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use With Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Manufacturer Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Mfr. Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use with Mfr Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Pump Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750

Description

Upper and Lower Crimping Die, Compatible Connector Type YCA-R-N, YCAK-R-N, YCR, YCS-A, YCU-A, YDS-A, YDS-AT, Compatible Cable Type Aluminum, Number of Crimping Sizes 1, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Manufacturer Model Number PAT46, PAT750, PUADP1, Y35, Y46, Y750, Compatible with Series U Style, Application Crimping, Crimping Capacity 336.4 kcmil Aluminum Lug, Upper and Lower U Style

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.