Single Edge Utility Blade, 9mm W, PK10

  • Mfr # A-SOL/10B

  • Zoro # G4808395


product price:  $5.25
/pk 10, $0.53/ea

Key Features

Material
Carbon Steel
Length
3 9/64 in
Width
9 mm
Number of Blades Included
10
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-SOL/10B
Zoro #
G4808395
UPC #
091511501131
Country of Origin
Japan

Dimensions

Length
3 9/64 in
Width
9 mm
Thickness
0.015 in
Blade Width
1/4 in
Blade Length
3 5/16 in
Blade Thickness
0.015625 in

Details

Item
Utility Blade
Material
Carbon Steel
Number of Blades Included
10
Blade Material
Steel
Primary Cutting Application
General Purpose
Number of Cutting Edges
1
Fits Utility Knives Stock No.
1MPP7, 4GA86, 5AV40 , 5LC33, 5LC41
Blade Edge
Straight
Blade Point Type
Sharp
Number of Blade Points
1
Mount Type
(1) Hole
Blade Dispenser Included
No
Compatible with Series
180, 180-BT/36, A-1, ES-1, ES-1/P: 300, NA-1, PA-2, SPC-1/40, SVR-1, SVR-2, XA-1
For Cutting Fabric
No
Blade Tip
Standard
Material Application
Films, Flexible Plastics, Foam Board, Paper, Plastic Sheeting, Shrink Wrap, Tape
For Cutting Cardboard
Yes
For Cutting Plastic
Yes
Blade Design
45
Compatible with Manufacturer Model Number
180, 180-BT/36, 300, A-1, ES-1/P, NA-1, PA-2, SAC-1, SPC-1/40, SVR-1, SVR-2, XA-1
Weight
0.23 lb
Includes Blade Dispenser
No
For Cutting Cork
Yes
For Cutting Leather
Yes
For Cutting Paper
Yes
Blade Edge Type
Straight
Compatible Manufacturer Part Number
180, 180-BT/36, 300, A-1, ES-1/P, NA-1, PA-2, SAC-1, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible Manufacturer Model Number
180, 180-BT/36, 300, A-1, ES-1/P, NA-1, PA-2, SAC-1, SPC-1/40, SVR-1, SVR-2, XA-1
For Use With Mfr. Model Number
180, 180-BT/36, 300, A-1, ES-1/P, NA-1, PA-2, SAC-1, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible with Manufacturer Model No.
180, 180-BT/36, 300, A-1, ES-1/P, NA-1, PA-2, SAC-1, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible with Mfr. Model No.
180, 180-BT/36, 300, A-1, ES-1/P, NA-1, PA-2, SAC-1, SPC-1/40, SVR-1, SVR-2, XA-1
For Use with Mfr Model Number
180, 180-BT/36, 300, A-1, ES-1/P, NA-1, PA-2, SAC-1, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible Pump Manufacturer Part Number
180, 180-BT/36, 300, A-1, ES-1/P, NA-1, PA-2, SAC-1, SPC-1/40, SVR-1, SVR-2, XA-1
Compatible Mfr. Model Number
180, 180-BT/36, 300, A-1, ES-1/P, NA-1, PA-2, SAC-1, SPC-1/40, SVR-1, SVR-2, XA-1

Description

The OLFA A-SOL/10B Single Edge Utility Blade is the perfect addition to your utility knife. It's carbon steel construction ensures it will last for a long time. The OLFA A-SOL/10B Single Edge Utility Blade has a total length of 3 9/64 in., width of 9 mm and thickness of 0.015 in.. This blade is designed with straight edge, which makes it great for cutting boxes, opening bags and other general applications. Carbon steel material provides this blade with its durability and strength. The blades are packaged 10 per pack, so you can always have an extra on hand when needed. When you need something sharp to cut through everyday materials, make sure you have the OLFA A-SOL/10B Single Edge Utility Blade nearby.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.