Black Oxide Combination Wrench 5/8" - 12 Point

  • Mfr # J1220BASD

  • Zoro # G4809292


product price:  $20.15
/ea

Key Features

Overall Length
9 1/2 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
5/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1220BASD
Zoro #
G4809292
UPC #
662679073619
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Head Size
5/8 in
Wrench Length Style
Long
Head Thickness
5/16 in, 7/16 in

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Single End/Double End
Double End
Tether Capable
Tether Capable
Ratcheting Configuration
Non-Ratcheting
Wrench Style
Long
Wrench Shape
Straight
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Head Movement
Fixed
Reversing
No
Standards
ASME B107.100-2010
Insulated
No
Wrench Product Grouping
Wrenches
Anti-Slip Design
Yes
Measurement Type
SAE
Box End Type
12-Point Box End
Handle Color
Silver
Nonsparking
No
Opening Type
Hex
Opening Angle (Deg.)
15 Degrees
Weight
0.3 lb
Corrosion Resistant
Yes
Head Type
Offset
Ratcheting
No
Handle Type
One Piece
Tether Style
Tether Capable
Non-Magnetic
No

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.