Sorbent Roll, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene

  • Mfr # WRL150M

  • Zoro # G4809819


product price:  $92.95
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
44 gal
Material
Polypropylene
Size
30 in x 150 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRL150M
Zoro #
G4809819
UPC #
818502024192
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
150 ft
Width
30 in
Perforation Along Width
7 1/2 in
Perforation Along Length
17 in
Roll Width
30 in
Perforated Size
7 1/2 in x 17 in
Roll Length
150 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
44 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
Item - Spill Control
Absorbent Roll
Volume Absorbed Per Pkg.
44.4 gal.
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Layers of Construction
3
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Range
40 to 49 gal
Absorbency Weight
Medium
UV Resistant
No
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Perforations
Yes
Features
Abrasion Resistant, Low-Linting
Series
WRL
Incluces Coverstock
No
Coverstock Material
Laminate
Volume Absorbed (Pack, Each)
44 gal/pk
Dimpled
Yes
Sorbent Capacity
44 gal
Specialized Applications
Oil-Only
Number of Layers
3
Wringable
Not Wringable
Flame Resistant
No
Foot Traffic
Not Recommended
For Use With Chemical or Metal Type
Oil
Color/Pattern
White
Dispenser Box
No
Includes Coverstock
No Coverstock
Application
Oil-Only
For Use With
Oil
Weight
30 in
Volume Absorbed Per Sock/Boom
44 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 30 in x 150 ft, Volume Absorbed per Pkg. 44 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.