This item is Discontinued.

Honeywell Low Voltage T-Stat, Hydronic, LCD AQ1000TN2

Low Voltage T-Stat, Hydronic, LCD (Discontinued)

  • Mfr # AQ1000TN2
  • Zoro # G4810747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQ1000TN2
Zoro #
G4810747
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
4.6 in
Width (In.)
1 in
Overall Height
4 5/8 in
Length (In.)
2.8 in
Overall Width
2 13/16 in
Lead Length
10 ft
Overall Depth
1 in

Details

Item
Low Voltage Thermostat
Type
Hydronic Communicating
System Switching
DIP Switches
Terminal Designations
2 TH, 2 Sensor
Color
White
Control Method
Manual Programming
Humidity Range (% RH)
5 to 90
Terminal Connection
Wire Clamp Screw
Sensor Range
-58 to 230 F
User Interface
Touch Pad
Application
Zoning Heat
Power
Stealing
Sensor Lead
10 ft
For Use With
Mfr. No. AQ2504B2, AQ2504B4, AQ2511B0, AQ2514B2, AQ2514B4, AQ2554P2X, AQ2558P2X, AQ2554V2, AQ2574V4
Display
LCD
Mounting
Vertical
Outdoor Temp. Display Range (F)
-58 to 149
Indicator
A Ambient Air, F Floor, AF Ambient & Floor
Comfort Settings
Heat On, Freeze Protection, Comfort-Unoccupied, Keypad Lock, Set Point
Control Range (F)
40 to 100
Characteristics
Polarity-Insensitive, Digital Communicating Link To Other Control Or Zoning Modules.
Sensor Type
Thermistor
Temperature Limiting
Yes
Operating Temperature Range
+32 Degrees to +158 Degrees F
Programming Capability
Not Programmable
Temperature Control Range
+32 Degrees to +158 Degrees F
Thermostat Type
Hydronic Communicating
Operating Humidity Range
5% to 90 %
Contact Rating
24 V DC
Electrical Connection Type
Wire Clamp Screw
Temperature Differential
+/- 1 Degrees F
Mounting Direction
Vertical

Description

Low Voltage Thermostat, Zoning Heat, Mounting Direction Vertical, Overall Depth 1 in, Overall Height 4 5/8 in, Overall Width 2 13/16 in, Temperature Differential +/- 1 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.