Swivel Stem Caster, Rubber, 3 in., 150 lb.

  • Mfr # DCRR03052S-S30

  • Zoro # G4811012


product price:  $8.89
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
3 13/16 in
Load Rating
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCRR03052S-S30
Zoro #
G4811012
UPC #
190735902233
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
3 13/16 in
Stem Length
1 1/2 in
Thread Size
1/2"-13
Caster Thread Size
1/2-13
Stem Dia.
1/2 in
Wheel Dia.
3 in
Overall Height
3 13/16 in
Caster Stem Size
1/2"-13 x 1-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
150 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
Carts, Fixtures, Furniture, Institutional Equipment, Medical Equipment
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Load Rating Range
Light-Duty
Standards
ANSI ICWM
Core Color
Black
Caster Wheel Bearings
Plain
Caster Temp. Range Available
Yes
Caster Wheel/Tread Material
Rubber
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Caster Temp. Range
-40 Degrees to 158 Degrees F
Wheel Color
Black
Caster Raceway
Double Ball
Caster Core Material
Rubber
Caster Brake Included
No
Frame Finish
Zinc Plated
Swivel Raceway Type
Double Ball
Wheel Core Material
Rubber
Operating Temperature Range
-40 Degrees to 158 Degrees F
Wheel/Tread Color
Black
Operating Temperature - Maximum
158 Degrees F
Load Capacity - Maximum
150 lb
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 3 13/16 in Mounting Height, Plain, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.