Rescue Gloves, Synthetic Leather Palm, Secure Fit Cuff, Synthetic Leather and Spandex, Red, Size L

  • Mfr # 355-10

  • Zoro # G4812105


product price:  $31.65
/pr

Key Features

Size
L
Color
Red
Cuff
Secure Fit
Palm Material
Synthetic Leather
Application
Rappelling, Rigging, Rope Work, Rescue Workers, Firemen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
355-10
Zoro #
G4812105
UPC #
646818355101
Country of Origin
Hong Kong

Dimensions

Size
L
Glove Size
L
Size- Numeric
10
Size- Alpha
L

Details

Item
Rescue Gloves
Color
Red
Cuff
Secure Fit
Palm Material
Synthetic Leather
Application
Rappelling, Rigging, Rope Work, Rescue Workers, Firemen
Finger Style
Synthetic Leather and Spandex
Closure Type
Hook-and-Loop
Back Material
Spandex, Neoprene
Palm Construction
Padded
Standards
ANSI/ISEA 105-2024 A2, Category II, EN 388 3232A, EN ISO 21420:2020, Silver 2022 Ecovadis
Stitching
Kevlar(R)
ANSI/ISEA Cut Level
A2
Stitching Material
Aramid
Knuckle Padding Material
Neoprene
Sold As
Pair
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
ANSI/ISEA Impact Level
Not Rated
Maximum Temperature
Not Rated
EN 388 Rating
3232A
Glove Features
Latex-Free, Padded Palm, Reflective Backing
Leather Grade
Premium

Description

Mechanics Gloves, ANSI/ISEA Impact Level Not Rated, Maximum Temperature Not Rated, Palm Material Synthetic Leather, Standards ANSI/ISEA 105-2024 A2, Category II, EN 388 3232A, EN ISO 21420:2020, Silver 2022 Ecovadis, ANSI/ISEA Cut Level A2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.