Walter Titex - NC spot drill, 90

  • Mfr # A1115S-6

  • Zoro # G4812923


product price:  $23.19
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
6.00mm - 0.2362
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A1115S-6
Zoro #
G4812923
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
6.00mm - 0.2362
Flute Length
20.00 mm
Overall Length
66.00 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
1xD
Body Dia.
6.00 mm
Sizes Included
0.2362"
Depth x Dia. Ratio
1xD
Drill Bit Dimension Type
Decimal Inch
Drill Size
6.00mm
Drill Bit Size
6.00 mm
Size- Decimal
6.00mm (0.2362)

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Drill Bit Finish
Uncoated
Drill Bit Material
High Speed Steel
Application
For Cast Iron, Non-Ferrous Materials, Steel
Number of Pieces
1
Decimal Equivalent
0.2362
Flute Type
Spiral
Number of Flutes
2
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, S1
Secondary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Stainless Steel, Titanium

Description

Spotting Drill Bit, High Speed Steel, 90 Degrees , 6 mm, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.