This item is Discontinued.

3M Cubitron PSA Sanding Disc, Coated, 6" dia. 732U

PSA Sanding Disc, Coated, 6" dia. (Discontinued)

  • Mfr # 732U
  • Zoro # G4813188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
732U
Zoro #
G4813188
UPC #
051125870733
Country of Origin
United States

Dimensions

Disc Diameter
6 in

Details

Item
PSA Sanding Disc
Vacuum Hole Design
6 Hole
Abrasive Material
Ceramic Aluminum Oxide
Series
732U
Abrasive Type
Coated
Abrasive Grit
180
Disc Backing Material
Paper
Abrasive Grade
Fine
Backing Weight
C
Color
Purple

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic Aluminum Oxide, Backing Weight C, Series 732U, Color Purple

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.