This item is Discontinued.

Nite Ize Bio Case, iPhone 4, Blue BIO-IP4-03

Bio Case, iPhone 4, Blue (Discontinued)

  • Mfr # BIO-IP4-03
  • Zoro # G4814546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIO-IP4-03
Zoro #
G4814546
UPC #
094664023895
Country of Origin
Unknown

Dimensions

Width
2-1/2"
Depth
9/16"
Height
4-3/4"

Details

Item
Bio Phone Case
Fits Model
iPhone 4
Color
Blue
Material
GD P.U.R.E. Bio Resin
Fits Brand
Apple
For Use With
iPhone 4

Description

Bio Phone Case, Color Blue, For Use With iPhone 4, Material GD P.U.R.E. Bio Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.