Bio Case, iPhone 4, Black with Peace Sign (Discontinued)
- Mfr # BIO-IP4-01G1
- Zoro # G4814634
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIO-IP4-01G1
Zoro #
G4814634
UPC #
094664023949
Country of Origin
Unknown
Dimensions
Width
2-1/2"
Height
4-3/4"
Depth
9/16"
Details
Material
GD P.U.R.E. Bio Resin
Item
Bio Phone Case
Fits Model
iPhone 4
Fits Brand
Apple
Color
Black w/Peace Sign
For Use With
iPhone 4
Description
Bio Phone Case, Color Black w/Peace Sign, For Use With iPhone 4, Material GD P.U.R.E. Bio Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.