This item is Discontinued.

Nite Ize S-Biner Key Clip, 1/2 In, Silver, PK2 SBHLF-2PK-11

S-Biner Key Clip, 1/2 In, Silver, PK2 (Discontinued)

  • Mfr # SBHLF-2PK-11
  • Zoro # G4814677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBHLF-2PK-11
Zoro #
G4814677
UPC #
094664022232
Country of Origin
China

Dimensions

Extended Length
1-1/3"
Ring Size
1/2"

Details

Item
S-Biner Key Clip
Color
Silver
Application
Keys, Zippers, Backpacks, etc.
Construction
Stainless Steel

Description

S-Biner Key Clip, Color Silver, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.