This item is Discontinued.

Nite Ize Bio Case, iPhone, Black/Not Made in China BIO-IP4-01G2

Bio Case, iPhone, Black/Not Made in China (Discontinued)

  • Mfr # BIO-IP4-01G2
  • Zoro # G4814783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BIO-IP4-01G2
Zoro #
G4814783
UPC #
094664023956
Country of Origin
Unknown

Dimensions

Width
2-1/2"
Height
4-3/4"
Depth
9/16"

Details

Material
GD P.U.R.E. Bio Resin
Fits Model
iPhone 4
Item
Bio Phone Case
Fits Brand
Apple
Color
Black w/Legend Not Made In China
For Use With
iPhone 4

Description

Bio Phone Case, Color Black w/Legend Not Made In China, For Use With iPhone 4, Material GD P.U.R.E. Bio Resin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.