This item is Discontinued.

Nite Ize Connect Case, iPhone 4, Orange CNT-IP4-19TC

Connect Case, iPhone 4, Orange (Discontinued)

  • Mfr # CNT-IP4-19TC
  • Zoro # G4814914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNT-IP4-19TC
Zoro #
G4814914
UPC #
094664023741
Country of Origin
China

Dimensions

Height
4-2/3"
Depth
7/8"
Width
2-1/2"

Details

Item
Connect Phone Case
Color
Orange
Fits Model
iPhone 4
Fits Brand
Apple
Material
Lexan Polycarbonate
For Use With
iPhone 4

Description

Connect Phone Case, Color Orange, For Use With iPhone 4, Material Lexan Polycarbonate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.