Zoro Homepage
This item is Discontinued.
Nite Ize Connect Cradle, iPhone 4, Black CNTCC-08

Connect Cradle, iPhone 4, Black (Discontinued)

  • Mfr # CNTCC-08
  • Zoro # G4814923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNTCC-08
Zoro #
G4814923
UPC #
094664024076
Country of Origin
Multiple

Dimensions

Height
4-3/4"
Width
2-2/3"
Depth
1/2"

Details

Material
Lexan Polycarbonate
Item
Connect Cradle
Fits Brand
Apple
Color
Black
Fits Model
iPhone 4
For Use With
iPhone 4 Connect Case

Description

Connect Cradle, Color Black, For Use With iPhone 4 Connect Case, Material Lexan Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.