This item is Discontinued.

Nite Ize Phone Screen Protector, iPhone 4 & 4S NSP-08-04AF

Phone Screen Protector, iPhone 4 & 4S (Discontinued)

  • Mfr # NSP-08-04AF
  • Zoro # G4815106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSP-08-04AF
Zoro #
G4815106
UPC #
094664023437
Country of Origin
China

Dimensions

Width
2-3/16"
Height
4-3/8"

Details

Item
Phone Screen Protector
Color
Clear
Fits Brand
Apple
Material
Plastic
Fits Model
iPhone 4/4S
For Use With
iPhone 4 and 4S

Description

Phone Screen Protector, Color Clear, For Use With iPhone 4 and 4S, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.