Toothpaste, 4 Oz., Cinnamon Blast, PK24
Mfr # CB742422
Zoro # G4816594
product price:Â $62.25
/pk 24, $2.59/eaKey Features
Size
4 oz
Flavor
Cinnamon
Container Size
4 oz
Color
Red
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB742422
Zoro #
G4816594
UPC #
033200742425
Country of Origin
United States
Dimensions
Size
4 oz
Container Size
4 oz
Width
13.25 in
Height
4.75 in
Length
7.25 in
Details
Item
Toothpaste
Flavor
Cinnamon
Color
Red
Standards
FDA
Contains
Anticavity Fluoride, Mouthwash
Container Type
Tube
Hygiene Properties
Aluminum Free, Phthalate Free
Product Type
Toothpaste
Series
Close-Up
Formula
Fluoride
Dilution ratio
RTU
Recommended Dilution
RTU
Description
Toothpaste, Product Type Toothpaste, Container Size 4 oz, Container Type Tube, Flavor Cinnamon, Formula Fluoride, Hygiene Properties Aluminum Free, Phthalate Free, Color Red, Series Close-Up, Standards FDA, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.