Grease, 14 oz., Can, Mineral, White

  • Mfr # SL3151

  • Zoro # G4816761


product price:  $11.19
/ea

Key Features

Container Type
Can
Lubricant Type
Grease
Container Capacity
14 oz
Color
White
ISO Viscosity Grade
165
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL3151
Zoro #
G4816761
UPC #
072213315103
Country of Origin
United States

Details

Item
Multipurpose Grease
Container Type
Can
Lubricant Type
Grease
Container Capacity
14 oz
Color
White
ISO Viscosity Grade
165
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
0 Degrees F
NSF Rating
H2 No Food Contact
Base Lubricant
Mineral
Flash Point
302 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
25
Application
Assembly Lubes, Bearings, Break In Lubrication for Bearings, Cables, Chains, Chassis Points, Conveyor Bearings, Door Tracks, Garage Door Channels, Hinges, Latches, Machinery, Open Gears, Openers, Overhead Door Tracks, Roller Bearings, Sleeve Bearings
Dropping Point
365 Degrees F
Viscosity Index
50
Specific Gravity
0.9
Standards
NSF Registered, Category Code H-2
Series
Super White
For Use On
Assembly Lubes, Bearings, Break-In Lubrication for Bearings, Cables & Equipments, Chains, Chassis Points, Conveyor Bearings, Door Tracks, Garage Door Channels & Openers, Hinges, Latches, Machinery, Open Gears, Overhead Door Tracks, Roller Bearings, Sleeve Bearings
NLGI Viscosity Grade
1.5
Resistance Properties
Heat Resistant
Operating Temperature Range
0 to 300 Degrees F
Thickener
Lithium
Net Weight
14 Wt Oz

Description

Multipurpose Grease, Product Type Grease, Series Super White, Container Type Can, Container Size 14 oz, For Use On Assembly Lubes, Bearings, Break-In Lubrication for Bearings, Cables & Equipments, Chains, Chassis Points, Conveyor Bearings, Door Tracks, Garage Door Channels & Openers, Hinges, Latches, Machinery, Open Gears, Overhead Door Tracks, Roller Bearings, Sleeve Bearings, ISO Viscosity Grade 165, NLGI Viscosity Grade 2, Thickener Type Lithium, Standards NSF Registered, Category Code H-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.