6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, L, (9), Green, PK100

  • Mfr # 6110PF L

  • Zoro # G4818593


product price:  $13.55
/pk 100, $0.14/ea

Key Features

Color
Green
Material
Nitrile
Palm Thickness
3.9 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6110PF L
Zoro #
G4818593
UPC #
71374094563
Country of Origin
Indonesia

Dimensions

Size
L
Palm Thickness
3.9 mil
Glove Length
9 1/2 in
Finger Thickness
4.2 mil
Cuff Thickness
3.9 mil
Length
9 1/2 in
Glove Size and Cuff Length Style
L/Standard
Nominal Palm Thickness
4 mil
Size - Numeric
9
Size- Alpha
L

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, Food-Grade
Standards
ANSI
Series
6110PF
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
1.5
Lining
Unlined
Disposable Glove Grade
Industrial
Resists
Chemicals
Metal Detectable
No
Aloe Inner Surface
No
Application
Janitorial, Health Care, Pharmaceutical, Landscaping, Food Processing, Automotive, Agriculture, Laboratory
Features
Ambidextrous, Chemical-Resistant
Silicone-Free
Contains Silicone
Brand and Series
Showa 6110PF
Green Environmental Attribute
These biodegradable powder-free nitrile gloves have been assessed to standard test methods ASTM D5511-18 and ASTM D5526-12
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Federal 209E Clean Room Class
Not Rated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Anti-Static
Anti-Static Not Included
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Accelerator-Free
Contains Accelerators
Texture Location
Fingertips
Glove Hand Style
Ambidextrous

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Green, Cuff Style Beaded, Cuff Thickness 3.9 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Features Ambidextrous, Chemical-Resistant, Finger Thickness 4.2 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.