Turbine Propellor Blade

  • Mfr # A553

  • Zoro # G4818694


product price:  $84.15
/ea
Free Shipping & Returns

Key Features

For Use With
A712, A713, A722, A723, A733, A742, A743, A753
Material
Stainless Steel
Includes
3/8 Inch Bore, Electropolished, Set Screws
Manufacturers Warranty Length
2 yr
Shaft Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A553
Zoro #
G4818694
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Shaft Dia.
3/8 in
Blade Dia.
2 in
Blade Diameter
2 in
Shaft Diameter
3/8 in

Details

Item
Blade
For Use With
A712, A713, A722, A723, A733, A742, A743, A753
Material
Stainless Steel
Includes
3/8 Inch Bore, Electropolished, Set Screws
Blade Shape
Turbine
Blade Material
Stainless Steel
Shaft Material
Stainless Steel
Number of Blades
3
Product Type
Blade

Description

Turbine Propellor Blade, For Use With A712, A713, A722, A723, A733, A742, A743, A753, Shaft Dia. 3/8 In., Material Stainless Steel, Blade Dia. 2 In., Includes Set Screws, 3/8 Inch Bore, Electropolished, Manufacturers Warranty Length 2 yr.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.