Zoro Homepage
This item is Discontinued.
Bryant Receptacle, Gray, 15A, Back/Side, Arc Fault AFR15TRGY

Receptacle, Gray, 15A, Back/Side, Arc Fault (Discontinued)

  • Mfr # AFR15TRGY
  • Zoro # G4819328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFR15TRGY
Zoro #
G4819328
UPC #
-
Country of Origin
China

Details

Item
Receptacle
Item - Plugs and Receptacles
Arc Fault Receptacle
Application Environment
Commercial
Surge Suppression
No
Tamper Resistant
No
Number of Poles
2
Number of Wires
3
Power Indicator
Yes
Color
Gray
Mounting Type
Flush
Special Features
Arc Fault
Material
Nylon
NEMA Configuration
5-15R
Corrosion Resistant
No
Amps
15
Weather Resistant
No
Phase
1
Wiring Method
Back and Side
HP
0.5
Voltage
125VAC
Standards
UL Listed, CSA Certified
Outlet Type
Duplex
Sub-Category
Duplex Receptacles
Number of Gangs
1

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Back and Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.