Walter Titex - Twist drill with taper shank

  • Mfr # A4244-13

  • Zoro # G4819628


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
13 mm
Overall Length
182 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A4244-13
Zoro #
G4819628
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
13 mm
Overall Length
182 mm
Flute Length
3 122/125 in
Depth:Dia. Ratio
8xD
Taper Shank Size
MT1
Drill Diameter Tolerance
H8
Maximum Drilling Depth
3 31/32 in
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
List Number
A4244
Flute Type
Spiral
Decimal Equivalent
0.5118
Standards
DIN 345
Coolant Fed
Non-Coolant Through
Series
VA
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
HSS-E
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
N, P
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
M, S

Description

Taper Shank Drill Bit, Drill Bit Size 13 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.