Titex - Twist drill with taper shank
- Mfr # A4247-12.8
- Zoro # G4856253
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
12.80 mm
Overall Length
7 5/32 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A4247-12.8
- Zoro #
- G4856253
- UPC #
- -
- Country of Origin
- France
Dimensions
- Drill Bit Size
- 12.80 mm
- Overall Length
- 7 5/32 in
- Flute Length
- 3 31/32 in
- Drill Bit Dimension Type
- Metric
- Depth:Dia. Ratio
- 8xD
- Depth x Dia. Ratio
- 8xD
- Taper Shank Size
- #1
Description
Taper Shank Drill Bit, Drill Bit Size 12.80 mm, Drill Bit Point Angle 130 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.