Flame Resistant Collared Shirt, Khaki, M (Discontinued)
- Mfr # DF2-324LS/KH/M
- Zoro # G4820751
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DF2-324LS/KH/M
Zoro #
G4820751
UPC #
845811000296
Country of Origin
United States
Dimensions
Size
M
Fits Chest Size
45-1/2"
Sleeve Length
34-1/2"
Details
Item
Flame-Resistant Collared Shirt
Color
Khaki
Fabric Weight
7 oz sq yd
ATPV Rating
12.1
Standards
ASTM F 1506, 70E
Number of Pockets
2
Hazard Risk Category (HRC)
2
Closure Type
Button
Description
ATPV Rating 12.1, Color Khaki, Fabric Weight 7 oz sq yd, Closure Type Button, Flame-Resistant Collared Shirt, Number of Pockets 2, Size M, Sleeve Length 34-1/2 In., Standards ASTM F 1506, 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.