Countersink, 2-3/4" L, Cobalt Steel
Mfr # C94564
Zoro # G4821070
product price:Â $47.99
/eaKey Features
Countersink Angle
60 Degrees
Shank Dia.
3/8 in
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C94564
Zoro #
G4821070
UPC #
697334945642
Country of Origin
United States
Dimensions
Body Dia.
3/4 in
Shank Dia.
3/8 in
Overall Length
2 3/4 in
Sizes Included
3/4"
Size- Decimal
3/4" (0.7500)
Shank Length
3/8 in
Size - Decimal
3/4 in - 0.7500
Details
Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
0
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Number of Pieces
1
Primary Material Application ISO Code
M, N1, N3, N4, P
Included Angle
60 Degrees
Flute Type
Straight
Material
Cobalt
Measurement System
Fractional Inch
Application
Alloy Steel, Carbon Steel, Cast Iron, Aluminum
Type
Countersink
Finish - Machining
Bright (Uncoated)
Standards
ASME B94.11M
Description
Countersink, 60 Degrees , 3/4 in, Cobalt, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.