Semiconductor Fuse, 125A, Fast-Acting, 150V AC, Bolt-On

  • Mfr # FWA-125B

  • Zoro # G4821741


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Series
FWA
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FWA-125B
Zoro #
G4821741
UPC #
051712577816
Country of Origin
India

Dimensions

Diameter
3/4 in
Length
2-21/32 in
Overall Diameter
3/4 in
Overall Length
2 21/32 in

Details

Item
Semiconductor Fuse
Series
FWA
Amps
125A
Speed
Fast-Acting
AC Voltage Rating
150V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 150V AC, 20kA at 150V DC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FWA, Littelfuse L15S, Mersen A15QS
Equivalent Series
A15QS, FWA, L15S
Fits Fuse Block Style
Non-Rejection
Fuse Speed
Very Fast Acting
Rejection / Nonrejection
Nonrejection
Standards
CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636
Indicating / Nonindicating
Nonindicating
Element
Single
Mounting
Stud
Weight
88 g
Current
125 A
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
100 kA

Description

Semiconductor Fuse, 125 A, 150 V AC, Not Applicable, FWA Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 150V AC, 20kA at 150V DC, Fuse Size 2-21/32 in L x 3/4 in dia, Length 2 21/32 in, Diameter 3/4 in, Equivalent Brand and Series Bussmann FWA, Littelfuse L15S, Mersen A15QS, Equivalent Series A15QS, FWA, L15S, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.