Leverage Wrench Handle 30"

  • Mfr # FM-54.M3B

  • Zoro # G4821941


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Satin
Overall Length
30 in
SAE or Metric
SAE
Head Size
1-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FM-54.M3B
Zoro #
G4821941
UPC #
662679983048
Country of Origin
France

Dimensions

Overall Length
30 in
Head Size
1-7/16"
Wrench Head Sizes
1 7/16 in

Details

Item
Leverage Wrench Handle
Material
Alloy Steel
Finish
Satin
SAE or Metric
SAE
Features
Removable Handle, Satin Finish Provides Corrosion Resistance and a Slip Resistant Grip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Nonsparking
No
Corrosion Resistant
Yes
Color
Silver
Weight
4.73 lb
Compatible Mfg. Model Number
54A.46, 54A.50, 54A.55
Tether Style
Tether Capable

Description

Leverage Wrench Handle, Alloy Steel, Satin, Silver, Insulated No, Nonsparking No, 30 in, Corrosion Resistant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.