Forklift Limiter Fuse, ACK Series, 175A, Time-Delay, Not Rated, Bolt-On
Mfr # ACK-175
Zoro # G4821945
product price:Â $65.99
/eaKey Features
Series
ACK
Speed
Time-Delay
AC Voltage Rating
Not Rated
DC Voltage Rating
72V DC
Body Style
Bolt-On
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ACK-175
Zoro #
G4821945
UPC #
051712701433
Country of Origin
Mexico
Dimensions
Diameter
1-5/32 in
Length
3-3/4 in
Overall Length
3 3/4 in
Overall Diameter
1 5/32 in
Details
Item
Forklift Limiter Fuse
Series
ACK
Amps
175A
Speed
Time-Delay
AC Voltage Rating
Not Rated
DC Voltage Rating
72V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 72V DC
Body Material
Paper
Equivalent Brand and Series
Bussmann ACK, Littelfuse CCK, Mersen ACK
Equivalent Series
ACK, CCK
Fits Fuse Block Style
Non-Rejection
Standards
E56412, JFHR2, UL Recognized
Element
Dual
Weight
0.185 lb
Mounting
Stud
Interrupt Rating - DC
10 kA
Current
175 A
Description
Forklift Limiter Fuse, 175 A, Not Applicable, 72 V DC, ACK Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Non-Rejection, Interrupt Rating 10kA at 72V DC, Fuse Size 3-3/4 in L x 1-5/32 in dia, Length 3 3/4 in, Width Not Applicable, Depth Not Applicable, Diameter 1 5/32 in, Equivalent Brand and Series Bussmann ACK, Littelfuse CCK, Mersen ACK, Equivalent Series ACK, CCK, Body Material Cardboard, Dual Element, Standards E56412, JFHR2, UL Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.