Full Face Respirator, AV-3000, Not Rated, Bayonet, Size, L 0 Cartridges Included

  • Mfr # 805774-83

  • Zoro # G4823366


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Mask Size
L
Standards
NIOSH
Facepiece Material
EPDM Rubber
Cartridges Included
No
Configured For
Cartridges, PAPR, SCBA, Supplied Air System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805774-83
Zoro #
G4823366
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
L
Size
L

Details

Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
EPDM Rubber
Cartridges Included
No
Configured For
Cartridges, PAPR, SCBA, Supplied Air System
Head Harness Material
Polyester
Respirator Connection Type
Bayonet
Typical Application
IDLH and Non-IDLH Environments
Number of Cartridges Included
0
Series
AV-3000
NIOSH Rating
Not Rated
Includes
Large, SureSeal Faceseal
Full Face Suspension Type
5 pt with Mesh Headnet
Number of Suspension Points
5
For Use With
Scott Air-Supplied and APR Products

Description

Full Face Respirator, AV-3000 Series, L, Cartridges Included No, Facepiece Material EPDM Rubber, Respirator Connection Type Bayonet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.