Full Face Respirator, AV-3000, Not Rated, Bayonet, Size, M 0 Cartridges Included
Mfr # 805775-82
Zoro # G4823375
product price:Â $418.99
/ea
Free Shipping & Returns
Key Features
Mask Size
M
Standards
NIOSH
Facepiece Material
EPDM Rubber
Cartridges Included
No
Configured For
Cartridges, PAPR, SCBA, Supplied Air System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
805775-82
Zoro #
G4823375
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
M
Size
M
Details
Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
EPDM Rubber
Cartridges Included
No
Configured For
Cartridges, PAPR, SCBA, Supplied Air System
Head Harness Material
Rubber
Respirator Connection Type
Bayonet
Typical Application
IDLH and Non-IDLH Environments
Number of Cartridges Included
0
Series
AV-3000
NIOSH Rating
Not Rated
Mask Headstrap Type
5-Strap
Includes
Medium, SureSeal Faceseal
Full Face Suspension Type
5 pt with Rubber Headnet
Number of Suspension Points
5
For Use With
Scott Air-Supplied and APR Products
Description
Full Face Respirator, AV-3000 Series, M, Cartridges Included No, Facepiece Material EPDM Rubber, Respirator Connection Type Bayonet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.