Shop 3M SCOTT
See all product information
Create Account
Full Face Respirator, AV-3000, Not Rated, Bayonet, Size, M 0 Cartridges Included
- Mfr # 805773-82
- Zoro # G3322225
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Mask Size
M
Standards
CBRN, NFPA, NIOSH
Facepiece Material
Polyisoprene
Cartridges Included
No
Configured For
Cartridges, PAPR, SCBA, Supplied Air System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805773-82
- Zoro #
- G3322225
- UPC #
- -
- Country of Origin
- United States
- Item
- Full Face Respirator
- Standards
- CBRN, NFPA, NIOSH
- Facepiece Material
- Polyisoprene
- Cartridges Included
- No
- Configured For
- Cartridges, PAPR, SCBA, Supplied Air System
- Head Harness Material
- Kevlar(R)
- Respirator Connection Type
- Bayonet
- Typical Application
- IDLH and Non-IDLH Environments
- Number of Cartridges Included
- 0
- Series
- AV-3000
- NIOSH Rating
- Not Rated
- Mask Headstrap Type
- 5 Point Strap
- Includes
- Speaking Diaphragm
- Full Face Suspension Type
- 5 pt with Mesh Headnet
- Number of Suspension Points
- 5
- Includes Speaking Diaphragm
- Yes
- For Use With
- Scott Air-Supplied and Air-Purifying Respirators
- Compatible Product Type
- Scott Air-Supplied and Air-Purifying Respirators
Dimensions
- Mask Size
- M
- Size
- M
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Full Face Respirator, AV-3000 Series, M, Cartridges Included No, Includes Speaking Diaphragm, Facepiece Material Polyisoprene, Respirator Connection Type Bayonet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.