
Fender Washer, For Screw Size 3/8" , 316 Stainless Steel Plain Finish, 1000 PK
Mfr # 3724WF316
Zoro # G4828011
product price:Â $371.99
/pk 1000, $0.37/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.084 in
Washer Standards
ASME B18.22.1
Inside Diameter
0.406 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3724WF316
Zoro #
G4828011
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
3/8"
Outside Diameter
1.5 in
Minimum Thickness
0.084 in
Inside Diameter
0.406 in
Details
Item
Fender Washer
Material
316 Stainless Steel
Finish
Plain
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+/-0.048
Rockwell Hardness
B80
Material Grade
316
Material Grade/Class
316
Description
Flat Washers, 3/8X1 1/2 FENDER W,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.