This item is Discontinued.

Ok-1 Carpal Tunnel Wrist Support, S, Left, Black OK-ECTS/L-S

Carpal Tunnel Wrist Support, S, Left, Black (Discontinued)

  • Mfr # OK-ECTS/L-S
  • Zoro # G4829702
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OK-ECTS/L-S
Zoro #
G4829702
UPC #
011726122112
Country of Origin
China

Dimensions

Ergonomic Support Size
S

Details

Item
Carpal Tunnel Wrist Support
Color
Black
Style
Wraparound Strap
Material
neoprene
Fits
5-1/2 to 6-1/2"
Features
3" Wide Wraparound Strap, Flexible Plastic Insert
Wrist
Left

Description

Carpal Tunnel Wrist Support, Wraparound Strap Style, Ergonomic Support Size S, Fits 5-1/2 to 6-1/2 In., Wrist Left, Black, Neoprene, Features 3 In. Wide Wraparound Strap, Flexible Plastic Insert

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.