Walter Titex - Twist drill with taper shank

  • Mfr # A4244-14.5

  • Zoro # G4830347


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
14.5 mm
Overall Length
212 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4244-14.5
Zoro #
G4830347
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
14.5 mm
Overall Length
212 mm
Flute Length
4 61/125 in
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
H8
Taper Shank Size
MT2
Maximum Drilling Depth
4 15/32 in
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
List Number
A4244
Flute Type
Spiral
Decimal Equivalent
0.5709
Standards
DIN 345
Coolant Fed
Non-Coolant Through
Series
VA
Primary Material Application
Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
M, S
Material Grade - Machining
HSS-E
Secondary Material Application ISO Code
N, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Measurement System
Metric

Description

Taper Shank Drill Bit, Drill Bit Size 14.5 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.