
Round Spacer, Plain Stainless Steel, 5/16 in Overall Lg, #8 Inside Dia, 500 PK
Mfr # 140508RS303
Zoro # G4830565
product price:Â $184.99
/pk 500, $0.37/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Outside Diameter
1/4"
Spacer Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
140508RS303
Zoro #
G4830565
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
5/16 in
Inside Diameter
#8
Outside Diameter
1/4"
Size
8X5/16
Details
Item
Round Spacer
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Spacer Shape
Round
Description
8X5/16 One Quarter Round Spacer Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.