Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0170-RD_7x5

  • Mfr # LCU3-0170-RD_7x5

  • Zoro # G4830905


product price:  $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
High Intensity Ultraviolet Light Wear Eye Protection
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0170-RD_7x5
Zoro #
G4830905
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
High Intensity Ultraviolet Light Wear Eye Protection
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Subject Matter
Personal Protection
Legend Style
Text
Mounting Style
Self-Adhesive
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
High Intensity Ultraviolet Light Wear Eye Protection
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Protective Coating
No Protective Coating
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPEQ-937
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Legend Pictogram Description
Eye Protection
Abrasion Resistant
No
Glow In The Dark
No
Sign Header Style
Text
Product Type
Eye Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Intensity Ultraviolet Light Wear Eye Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.