
Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #6 Inside Dia, 500 PK
Mfr # 141306RS303
Zoro # G4830924
product price:Â $322.99
/pk 500, $0.65/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Outside Diameter
1/4"
Spacer Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141306RS303
Zoro #
G4830924
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13/16 in
Inside Diameter
#6
Outside Diameter
1/4"
Size
6X13/16
Details
Item
Round Spacer
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Spacer Shape
Round
Description
6X13/16 One Quarter Round Spacer Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.