Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0166-RA_14x10

  • Mfr # LCU3-0166-RA_14x10

  • Zoro # G4831167


product price:  $11.75
/ea

Key Features

Header
Caution
Legend
Safety Glasses Must Be Worn
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0166-RA_14x10
Zoro #
G4831167
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye Caution Sign
Header
Caution
Legend
Safety Glasses Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Safety Glasses Must Be Worn
Abrasion Resistant
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Material Properties
Rigid
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Material Special Properties
Metal Detectable
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
3 to 5 yr
Sign Header
Caution
Sign Header Text Color
Yellow
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Mounting Pattern
4 Corner
Write on Surface
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Product Type
Reflective Eye Caution Sign

Description

Reflective Eye Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Glasses Must Be Worn, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.